Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart
View as List Grid

5 Items

Set Ascending Direction
  1. BCH10-12
    BCH10-12
    Analytic Systems Power Supplies, BCH10 Series
    Item Number
    BCH10-12
    MFG Item Number
    BCH10-12
    Series
    BCH10
    Product Description
    10A, 12V Out, 20-80V In,
    Specifications
    Specifications
    Input Voltage (DC) 20-80 VDC
    Output Voltage (DC) 13.6 VDC
    Nominal Output VDC 12 VDC
    Charging Current 10 A
    Number of Battery Banks 1
    Charging Stages 2
    Mounting Panel
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  2. BCH10-24
    BCH10-24
    Analytic Systems Power Supplies, BCH10 Series
    Item Number
    BCH10-24
    MFG Item Number
    BCH10-24
    Series
    BCH10
    Product Description
    10A, 24V Out, 30-80V In,
    Specifications
    Specifications
    Input Voltage (DC) 30-80 VDC
    Output Voltage (DC) 27.2 VDC
    Nominal Output VDC 24 VDC
    Charging Current 10 A
    Number of Battery Banks 1
    Charging Stages 2
    Mounting Panel
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  3. BCH10-32
    BCH10-32
    Analytic Systems Power Supplies, BCH10 Series
    Item Number
    BCH10-32
    MFG Item Number
    BCH10-32
    Series
    BCH10
    Product Description
    10A, 32V Out, 40-80V In,
    Specifications
    Specifications
    Input Voltage (DC) 40-80 VDC
    Output Voltage (DC) 36.3 VDC
    Nominal Output VDC 32 VDC
    Charging Current 10 A
    Number of Battery Banks 1
    Charging Stages 2
    Mounting Panel
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  4. BCH10-36
    BCH10-36
    Analytic Systems Power Supplies, BCH10 Series
    Item Number
    BCH10-36
    MFG Item Number
    BCH10-36
    Series
    BCH10
    Product Description
    10A, 36V Out, 45-80V In,
    Specifications
    Specifications
    Input Voltage (DC) 45-80 VDC
    Output Voltage (DC) 40.8 VDC
    Nominal Output VDC 36 VDC
    Charging Current 10 A
    Number of Battery Banks 1
    Charging Stages 2
    Mounting Panel
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  5. BCH10-48
    BCH10-48
    Analytic Systems Power Supplies, BCH10 Series
    Item Number
    BCH10-48
    MFG Item Number
    BCH10-48
    Series
    BCH10
    Product Description
    10A, 48V Out, 60-80V In,
    Specifications
    Specifications
    Input Voltage (DC) 60-80 VDC
    Nominal Input VDC 72 VDC
    Output Voltage (DC) 54.4 VDC
    Nominal Output VDC 48 VDC
    Charging Current 10 A
    Number of Battery Banks 1
    Charging Stages 2
    Mounting Panel
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
per page

Power & Electrical

Power and electrical components supply, transfer, or regulate power to and between electrical loads. Power equipment includes power supplies, transformers, line reactors, batteries, filters, surge protectors, power factor correction capacitors, and much more.

Power supplies are the primary point of electrical power for machinery and electronic devices. All power supplies have a power input, which receives electrical energy from a power source, and a power output to delivery energy to the load. Power supplies can draw power from several sources, including direct transmission lines, batteries, fuel cells, generators, solar power converters, or even another power supply.

Transformers transfer electrical energy between circuits, and are essential for power transmission and distribution. Transformers are most commonly used to increase or decrease alternating voltages in power applications, typically to decrease high voltages from main power lines to suitable levels needed for factory, commercial or in-home applications.

Additional power equipment includes line reactors, which reduce harmonics; batteries, which store and supply power; line filters, which attenuate interference; power factor correction capacitors, which corrects power loss; and a wide variety of surge protectors, switches, plugs, cables, and more, which transmit power and protect equipment.

© Copyright 2023 Galco Industrial Electronics, All Rights Reserved